References
SKF:OH 3140 H
Rubix:204A2528
Manufacturer :17112
EAN:7316570941227

Product details : SKF OH3140H ADAPTOR SLEEVE
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x262x262 mm |
|---|---|
| Logistic Weight | 10910 g |
| Inner diameter | 180 mm |
| Male thread | m200x3 |
| Width | 150 mm |
| Outer diameter | 262 mm |
Show UNSPSC/ECL@SS
£ 945.46 excl. VAT
/ Each
£ 1,134.55 incl. VAT
- Delivery usually within ( 3 ) days
