H308-AKN ADAPTER SLEEVE H 308


ADAPTER SLEEVES

References
akn from mecaline:H308-AKN
rubix:239A0511
manufacturer :890666
ean:4055953004083
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Male threadM 40x1.5
Width36 mm
See all Specifications

Product details : H308-AKN ADAPTER SLEEVE H 308


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter35 mm
Male threadM 40x1.5
Width36 mm
SeriesH3
MaterialSteel
Outer diameter58 mm
Weight0.189 kg
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
  • In stock: Next day delivery