Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 884313 ADAPTER SLEEVE H2338
PTN 884313 ADAPTER SLEEVE H2338
H Sleeve
References
ptn:
H2338
rubix:
218A1709
manufacturer :
884313
ean:
3660338377402
Technical specifications
Inner diameter
170
mm
Male thread
M190×3
Width
169
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 884313 ADAPTER SLEEVE H2338
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
170
mm
Male thread
M190×3
Width
169
mm
Series
H2300
Material
Steel
Outer diameter
240
mm
Weight
12
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
508.66
excl. VAT
/
Each
£
610.39
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
SNR H3180H ACCESSORIES
SNR H210 ACCESSORIES
FAG ADAPTOR SLEEVE H2309
H2324-AKN ADAPTER SLEEVE H 2324
H2332-AKN ADAPTER SLEEVE H 2332
H3156-AKN ADAPTER SLEEVE H 3156
SNR H206 ACCESSORIES
SKF ADAPTER SLEEVE H 2340
H3040-AKN ADAPTER SLEEVE H 3040
TIMKEN H3040 ADAPTER SLEEVE
SNR H313 ACCESSORIES
SKF ADAPTER SLEEVE H 2324 L
KEMPSTON 5SH5050 SIEMENS NEOZED ADAPTOR 50A
FAG ADAPTOR SLEEVE H3132
PTN 857563 ADAPTER SLEEVE H3028