Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SKF HA2317 ADAPTER SLEEVE
SKF HA2317 ADAPTER SLEEVE
Adapter Sleeve
References
skf:
HA 2317
rubix:
210A8610
manufacturer :
64308
ean:
7316577009982
Technical specifications
Inner diameter
74.613
mm
Male thread
M85x2
Width
82
mm
See all Specifications
Product details
Technical specifications
Product details : SKF HA2317 ADAPTER SLEEVE
Technical specifications
Attributes
Logistic Weight
1467,3
g
Inner diameter
74.613
mm
Male thread
M85x2
Width
82
mm
Series
HA
Outer diameter
110
mm
Weight
1.4
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.76
excl. VAT
/
Each
£
128.11
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN H2322 ADAPTER SLEEVE
SKF ADAPTOR SLEEVE H 3126 L
TIMKEN H3122 ADAPTER SLEEVE
PTN 857576 ADAPTER SLEEVE H3124
H3152H-AKN ADAPTER SLEEVE H 3152 H
H2326-AKN ADAPTER SLEEVE H 2326
SKF ADAPTOR SLEEVE OH 3048 H
SKF ADAPTOR SLEEVE-CARB H 309 E
SKF ADAPTOR SLEEVE-CARB H 322 E
RHP ADAPTOR SLEEVE H312
PTN 857528 ADAPTER SLEEVE H312
SKF HRB+ ADAPTER SLEEVE H 2322
RHP H211 ADAPTOR SLEEVE
FAG ADAPTOR SLEEVE H2314
FAG ADAPTOR SLEEVE H2315