SKF HRB+ ADAPTER SLEEVE H 209


Tapered Adaptor Sleeve H Series

References
skf:H 209
rubix:104A4683
manufacturer :8044
ean:7316577008343
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Male threadM45x1,5
Width33 mm
See all Specifications

Product details : SKF HRB+ ADAPTER SLEEVE H 209


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight195,8 g
Inner diameter40 mm
Male threadM45x1,5
Width33 mm
Outer diameter69 mm
Show UNSPSC/ECL@SS
£ 21.51 excl. VAT
/ Each
£ 25.81 incl. VAT
  • In stock: Next day delivery