References
SKF:H 3030
Rubix:104A5260
Manufacturer :8157
EAN:7316577008893

Product details : SKF ADAPTER SLEEVE H 3030
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 3790 g |
|---|---|
| Inner diameter | 135 mm |
| Male thread | m150x2 |
| Width | 87 mm |
| Outer diameter | 189 mm |
Show UNSPSC/ECL@SS
£ 308.63 excl. VAT
/ Each
£ 370.36 incl. VAT
- Delivery usually within ( 3 ) days
