H3122-AKN ADAPTER SLEEVE H 3122


ADAPTER SLEEVES

References
akn from mecaline:H3122-AKN
rubix:239A0516
manufacturer :890672
ean:4055953027525
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Male threadm 110x2
Width81 mm
See all Specifications

Product details : H3122-AKN ADAPTER SLEEVE H 3122


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter100 mm
Male threadm 110x2
Width81 mm
Seriesh31
Materialsteel
Outer diameter145 mm
Weight2.25 kg
Show UNSPSC/ECL@SS
£ 154.92 excl. VAT
/ Each
£ 185.90 incl. VAT
  • Usually arrives within 14 working days