References
SKF:H 309
Rubix:1275132
Manufacturer :8215
EAN:7316577008480

Product details : SKF SLEEVE ADAPTOR / WITHDRAWAL H309
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 217,3 g |
|---|---|
| Inner diameter | 40 mm |
| Male thread | m45x1,5 |
| Width | 39 mm |
| Outer diameter | 69 mm |
Show UNSPSC/ECL@SS
£ 22.05 excl. VAT
/ Each
£ 26.46 incl. VAT
- In stock: Next day delivery
