Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
PILZ RELAY 774500
PILZ RELAY 774500
Contactor PILZ
References
pilz:
774500
rubix:
130A0374
Technical specifications
Operational tension
24 (DC)
V
See all Specifications
Product details
Technical specifications
Product details : PILZ RELAY 774500
Technical specifications
Attributes
Operational tension
24 (DC)
V
Min. temperature
-10
°C
Max. temperature
55
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
421.14
excl. VAT
/
Each
£
505.37
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
EATON M22-K10 AUXILIARY CONTACTS 1N.O.M22K10216376 X
SIEMENS 4KW/400V1NCDC24V 3RT2016-2BB42
SIEMENS 3RT20161AB01 CONTACTOR
SCHNEIDER 32A/230V CONTACTOR LC1D32P7
CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 M
CUDIS SURGE PROTECTION CU/M04U 4 MODULE METAL ENCLOSURE (H)236 MM X (W
CROMPTON CONTROLS PB036CNOBP SEL SW 2POS LATCHING 1X90 DEG C/W 1 N/O (
CROMPTON CONTROLS CC1210 230V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D
CROMPTON CONTROLS 3DL1CZS10 DOL NO OVERLOAD 12A MAX 240V (H)174 MM X (
CROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)
SIEMENS RELAY3NO+1NCDC24V 3RH2131-1BB40
SIEMENS 3RT20351AF00 POWER CONTACTOR
CROMPTON CONTROLS CC25A2MC4NOBP 25A 2 MODULAR CONTACTOR 36MM 4 POLE 4N
CROMPTON CONTROLS PB107CBP RED ONE PIECE LED INDICATOR (L)51 MM X (DIA
CROMPTON CONTROLS CC0910 230V CONTACTOR 5.5KW (H)74 MM X (W)45 MM X (D