• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,477)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CROMPTON CONTROLS PB050CBP STATION FOR 1 UNIT (H)74 MM X (W)68 MM X (D

CROMPTON CONTROLS PB050CBP STATION FOR 1 UNIT (H)74 MM X (W)68 MM X (D

Station

See technical information
References
Crompton Controls:PB050CBP
Rubix:234A7064
brand logo
brand logo

Product details : CROMPTON CONTROLS PB050CBP STATION FOR 1 UNIT (H)74 MM X (W)68 MM X (D


Station For 1 Unit (H)74 mm x (W)68 mm x (D)51 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 43.01 excl. VAT
/ Each
£ 51.61 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

CROMPTON CONTROLS PB017CNCBP RED PROTRUDING PB C/W N/C CONTACT & COUPRCD CUDIS-SU13PSCHNEIDER LRD16 OVERLOAD RELAY 9-13ACROMPTON CONTROLS CC1810 230V CONTACTOR 11KW (H)74 MM X (W)45 MM X (D)CUDIS SURGE PROTECTION ECU02U IP40 2 WAY BOX NON LIDDED (H)130 MM X (WSCHNEIDER ELECTRIC LC1K0910N7 CONTACTOR-3NO 9A AC3 POLES (H)58 MM X (WSIEMENS 3RT20161AB01 CONTACTORCROMPTON CONTROLS PB013CNOBP GREEN PUSH BUTTON C/W N/O CONTACT AND COCROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 MSCHNEIDER LC1K0910P7 CONTACTOR 9A 1NO 230VACSCHNEIDER CONTACTOR LC1D09BDCUDIS SURGE PROTECTION MODC4/40 4 POLE 40A MODULAR CONTACTORABB GJL1313001R5101 MINI CONTACTOR 3 POLE 20A 5.5KW NO CONTACTS SCREWCROMPTON CONTROLS CR16/18 OVERLOAD 13 - 18A (H)57 MM X (W)44 MM X (D)8SIEMENS 24V DC 5.5KW 3P 3RT20171BB42
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap