References
Schneider Electric:LC1F150
Rubix:81286931
EAN:3389110122244

Product details : SCHNEIDER CONTACTOR NO COIL LC1F150
3P(3 NO)-AC-3 <= 440V 150A with coil LX9 - 24...600V AC 40/400Hz, LX4 - 24...460V DC, LXE - 100...250V AC 50/60Hz or 100…380V DC
Technical specifications
Attributes
| Operational tension | 690 (ac) V |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 883.50 excl. VAT
/ Each
£ 1,060.20 incl. VAT
- Usually arrives within 14 working days