References
Sandvik Coromant:A1B05-40 40 060
Rubix:317A7156
Manufacturer :8297025
EAN:7323226967883


Technical specifications
| Type of attachment | iso 7388-1 adapter naar spankop |
|---|---|
| Dimension A | 40 mm |
Product details : SANDVIK A1B05-4040060 SOLID HOLDING TOOL 8297025
ISO 7388-1 Adapter to Chuck
Technical specifications
Attributes
| Type of attachment | iso 7388-1 adapter naar spankop |
|---|---|
| Dimension A | 40 mm |
| Mandrel diameter | 66.7 mm |
| Diameter | 87 mm |
| Clamping diameter | 44.45 mm |
Show UNSPSC/ECL@SS
£ 125.80 excl. VAT
/ Each
£ 150.96 incl. VAT
- Usually arrives within 14 working days