References
Sandvik Coromant:C5-Q22D-048-180
Rubix:286A7188
Manufacturer :7092071
EAN:7323221239756


Technical specifications
| Type of attachment | trillingsdempende spankopadapter (coromant capto®) |
|---|---|
| Dimension A | 50 mm |
Product details : SANDVIK C5-Q22D-048-180 7092071
Coromant Capto® Adapter to Anti-Vibration Chuck
Technical specifications
Attributes
| Type of attachment | trillingsdempende spankopadapter (coromant capto®) |
|---|---|
| Dimension A | 50 mm |
| Mandrel diameter | 180 mm |
| Diameter | 22 mm |
| Clamping diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 4,689.13 excl. VAT
/ Each
£ 5,626.96 incl. VAT
- Usually arrives within 14 working days