References
Sandvik Coromant:HA10-C6-063-110
Rubix:267A5734
Manufacturer :8107513
EAN:7323226183481


Technical specifications
| Type of attachment | adapter hsk–coromant capto® (ha10-c6-063-110) |
|---|---|
| Dimension A | 110 mm |
Product details : SANDVIK HA10-C6-063-110 8107513
Adapter with HSK to Coromant Capto® coupling
Technical specifications
Attributes
| Type of attachment | adapter hsk–coromant capto® (ha10-c6-063-110) |
|---|---|
| Dimension A | 110 mm |
| Mandrel diameter | 63 mm |
| Diameter | 100 mm |
| Clamping diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 618.45 excl. VAT
/ Each
£ 742.14 incl. VAT
- Usually arrives within 14 working days