References
Sandvik Coromant:AA3B05-40 38 101
Rubix:317A5310
Manufacturer :8297074
EAN:7323226968477


Technical specifications
| Type of attachment | cat-v-naar-spankop-adapter |
|---|---|
| Dimension A | 66.7 mm |
Product details : SANDVIK AA3B05-4038101 SOLID HOLDING TOOL 8297074
CAT-V to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | cat-v-naar-spankop-adapter |
|---|---|
| Dimension A | 66.7 mm |
| Mandrel diameter | 38.1 mm |
| Diameter | 95.3 mm |
Show UNSPSC/ECL@SS
£ 144.30 excl. VAT
/ Each
£ 173.16 incl. VAT
- Usually arrives within 14 working days