References
Sandvik Coromant:C4-391.05C-16 055
Rubix:318A7484
Manufacturer :7549812
EAN:7323223649065


Technical specifications
| Type of attachment | coromant capto®-adapter (opnamendoorn) naar spantang |
|---|---|
| Dimension A | 55 mm |
Product details : SANDVIK C4-391.05C-16055 COROMANT CAPTO 7549812
Coromant Capto® Adapter to Chuck
Technical specifications
Attributes
| Type of attachment | coromant capto®-adapter (opnamendoorn) naar spantang |
|---|---|
| Dimension A | 55 mm |
| Mandrel diameter | 16 mm |
| Diameter | 40 mm |
| Clamping diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 435.37 excl. VAT
/ Each
£ 522.44 incl. VAT
- Usually arrives within 14 working days