SANDVIK 392.54005C5032055 COROMANT CAPTO 7079772

Adapter

See technical information
References
Sandvik Coromant:392.54005C5032055
Rubix:318A2806
Manufacturer :7079772
EAN:7323221180126
brand logo
Technical specifications
Type of attachmentadapter big-plus iso voor doorn
Dimension A55 mm
See all Specifications

Product details : SANDVIK 392.54005C5032055 COROMANT CAPTO 7079772


BIG-PLUS ISO to Chuck Adapter

Technical specifications


Attributes
Type of attachmentadapter big-plus iso voor doorn
Dimension A55 mm
Mandrel diameter69.85 mm
Diameter97.45 mm
Clamping diameter32 mm
Show UNSPSC/ECL@SS
£ 593.24 excl. VAT
/ Each
£ 711.89 incl. VAT
  • Usually arrives within 14 working days