References
Sandvik Coromant:HA06-AAR19-B042-050
Rubix:318A7639
Manufacturer :8049123
EAN:7323225918398


Technical specifications
| Type of attachment | hsk-naar-doornadapter |
|---|---|
| Dimension A | 63 mm |
Product details : SANDVIK HA06-AAR19-B042-050 SOLID HOLDING TOOL 8049123
HSK to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | hsk-naar-doornadapter |
|---|---|
| Dimension A | 63 mm |
| Mandrel diameter | 19.05 mm |
| Diameter | 48.01 mm |
| Clamping diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 434.14 excl. VAT
/ Each
£ 520.97 incl. VAT
- Usually arrives within 14 working days