References
Sandvik Coromant:C8-A391.05C-19 090
Rubix:318A4252
Manufacturer :7549779
EAN:7323223649034


Technical specifications
| Type of attachment | adapter (opnamendoorn) |
|---|---|
| Dimension A | 80 mm |
Product details : SANDVIK C8-A391.05C-19090 COROMANT CAPTO 7549779
Coromant Capto® Adapter to Chuck
Technical specifications
Attributes
| Type of attachment | adapter (opnamendoorn) |
|---|---|
| Dimension A | 80 mm |
| Mandrel diameter | 19.1 mm |
| Diameter | 80 mm |
| Clamping diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 526.63 excl. VAT
/ Each
£ 631.96 incl. VAT
- Usually arrives within 14 working days