References
Sandvik Coromant:C6-APBA-050-25HP
Rubix:203A5057
Manufacturer :7086876
EAN:7323221216931

Product details : SANDVIK C6-APBA-050-25HP COROMANT TO BLADE ADAPTOR 7086876
Coromant Capto® to Blade Adapter
Technical specifications
Attributes
| Tool fixation diameter | 63 mm |
|---|---|
| Clamping diameter | 44 mm |
| Connection | coromant capto® x blade shank (psc taper x blade shank) / zaagbladadapter |
Show UNSPSC/ECL@SS
£ 849.30 excl. VAT
/ Each
£ 1,019.16 incl. VAT
- Usually arrives within 14 working days
