References
Sandvik Coromant:C6-R19D-060-260
Rubix:317A1920
Manufacturer :7092092
EAN:7323221240561


Technical specifications
| Type of attachment | coromant capto®-adapter naar trillingsdempende spankop (damped arbor adaptor) |
|---|---|
| Dimension A | 260 mm |
Product details : SANDVIK C6-R19D-060-260 COROMANT CAPTO 7092092
Coromant Capto® Adapter to Anti-Vibration Chuck
Technical specifications
Attributes
| Type of attachment | coromant capto®-adapter naar trillingsdempende spankop (damped arbor adaptor) |
|---|---|
| Dimension A | 260 mm |
| Mandrel diameter | 19.05 mm |
| Diameter | 63 mm |
| Clamping diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 6,532.97 excl. VAT
/ Each
£ 7,839.56 incl. VAT
- Usually arrives within 14 working days