References
Sandvik Coromant:HA10-C8-080-120
Rubix:259A8930
Manufacturer :8107521
EAN:7323226183566

Product details : SANDVIK HA10-C8-080-120 HSK TO COROMANT ADAPTOR 8107521
Adapter with HSK to Coromant Capto® coupling
Technical specifications
Attributes
| Type of attachment | bolt clamping |
|---|---|
| Dimension A | 91 mm |
| Mandrel diameter | 100 mm |
| Diameter | 100 mm |
| Clamping diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 678.30 excl. VAT
/ Each
£ 813.96 incl. VAT
- Usually arrives within 14 working days
