• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Attachments for rotating tools
  5. Attachments for rotary tools with hexagonal tail
  6. Milling mandrel for rotating tool
  7. SANDVIK C4-Q16D-038-130 7091819

SANDVIK C4-Q16D-038-130 7091819

Adapter

See technical information

References

Sandvik Coromant:C4-Q16D-038-130
Rubix:286A7191
Manufacturer :7091819
EAN:7323221239732
brand logo
brand logo

Product details : SANDVIK C4-Q16D-038-130 7091819


Coromant Capto® Adapter to Anti-Vibration Chuck

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4,263.63 excl. VAT
/ Each
£ 5,116.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK A2B05-4022160 SOLID HOLDING TOOL 8297049SANDVIK C5-390.562-40 050 5728973SANDVIK A227-30 20 080 6073983SANDVIK A1B27-40 25 085 ADAPTOR 5721784PRAMET 50A07R-S90AD11E-C FACE MILL 6760201SANDVIK AA3B05-5032050 SOLID HOLDING TOOL 6073998SANDVIK HA06-C4-040-080 8107502PRAMET 25A4R034A25-SAD11E-C END MILL 6760214ROEBUCK 5546YEL ARBOR 32-152MM 11MM HEXSANDVIK HA10-QC-C8-165A 8107488SANDVIK AA3B05-5063061 SOLID HOLDING TOOL 5721254SANDVIK A1B27-5050100 SOLID HOLDING TOOL 5727573SANDVIK A2B05-50 32 100 5721608SANDVIK HA06-AR40-B092-060 SOLID HOLDING TOOL 8049106SANDVIK HA10-AR27-B063-100 SOLID HOLDING TOOL 8049114
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap