References
Sandvik Coromant:C5-390B.555-40 090
Rubix:289A1251
Manufacturer :7079910
EAN:7323221181413


Technical specifications
| Type of attachment | big-plus mas-bt → coromant capto®-adapter (bt40 x c5) |
|---|---|
| Dimension A | 90 mm |
Product details : SANDVIK C5-390B.555-40 090 7079910
BIG-PLUS MAS-BT to Coromant Capto® Adapter
Technical specifications
Attributes
| Type of attachment | big-plus mas-bt → coromant capto®-adapter (bt40 x c5) |
|---|---|
| Dimension A | 90 mm |
| Mandrel diameter | 63 mm |
| Diameter | 50 mm |
| Clamping diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 656.14 excl. VAT
/ Each
£ 787.37 incl. VAT
- Usually arrives within 14 working days