References
Sandvik Coromant:C5-391.05C-22 070
Rubix:258A1452
Manufacturer :7549815
EAN:7323223649096


Technical specifications
| Type of attachment | coromant capto® opzetstuk (naar opnamedoorn) |
|---|---|
| Dimension A | 70 mm |
Product details : SANDVIK C5-391.05C-22 070 TO ARBOR ADAPTOR 7549815
Coromant Capto® Adapter to Chuck
Technical specifications
Attributes
| Type of attachment | coromant capto® opzetstuk (naar opnamedoorn) |
|---|---|
| Dimension A | 70 mm |
| Mandrel diameter | 35 mm |
| Diameter | 50 mm |
| Clamping diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 352.45 excl. VAT
/ Each
£ 422.94 incl. VAT
- Usually arrives within 14 working days