References
Sandvik Coromant:HA10-C6HD-063-110
Rubix:286A6829
Manufacturer :8107514
EAN:7323226183498

Product details : SANDVIK HA10-C6HD-063-110 8107514
Adapter with HSK to Coromant Capto® coupling
Technical specifications
Attributes
| Type of attachment | adapter hsk-capto |
|---|---|
| Dimension A | 170 mm |
| Mandrel diameter | 110 mm |
| Diameter | 100 mm |
| Clamping diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 963.24 excl. VAT
/ Each
£ 1,155.89 incl. VAT
- Usually arrives within 14 working days
