SANDVIK I50-QC-C6-115 ISO 7388-1 TO ADAPTOR WITH QUICK CHANGE 6901618
Adapter
See technical informationReferences
Sandvik Coromant:I50-QC-C6-115
Rubix:80329261
Manufacturer :6901618
EAN:7323220435128


Technical specifications
| Type of attachment | adapter iso 7388-1 naar coromant capto® quick-change (c6) |
|---|---|
| Dimension A | 115 mm |
Product details : SANDVIK I50-QC-C6-115 ISO 7388-1 TO ADAPTOR WITH QUICK CHANGE 6901618
ISO 7388-1 to Coromant Capto® Quick-Change Adapter
Technical specifications
Attributes
| Type of attachment | adapter iso 7388-1 naar coromant capto® quick-change (c6) |
|---|---|
| Dimension A | 115 mm |
| Mandrel diameter | 44 mm |
| Diameter | 97.4 mm |
| Clamping diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 698.25 excl. VAT
/ Each
£ 837.90 incl. VAT
- Usually arrives within 14 working days