References
Sandvik Coromant:HA10-QC-C8-165A
Rubix:286A7440
Manufacturer :8107488
EAN:7323226183238


Technical specifications
| Type of attachment | adapter (hsk–coromant capto® quick change) |
|---|---|
| Dimension A | 100 mm |
Product details : SANDVIK HA10-QC-C8-165A 8107488
HSK to Coromant Capto® Quick-Change Adapter
Technical specifications
Attributes
| Type of attachment | adapter (hsk–coromant capto® quick change) |
|---|---|
| Dimension A | 100 mm |
| Mandrel diameter | 80 mm |
| Diameter | 100 mm |
| Clamping diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 1,573.73 excl. VAT
/ Each
£ 1,888.48 incl. VAT
- Usually arrives within 14 working days