References
Sandvik Coromant:C4-390B.555-40 070
Rubix:318A2010
Manufacturer :7079909
EAN:7323221181406


Technical specifications
| Type of attachment | big-plus mas-bt naar coromant capto® c4-adapter |
|---|---|
| Dimension A | 70 mm |
Product details : SANDVIK C4-390B.555-40070 COROMANT CAPTO 7079909
BIG-PLUS MAS-BT to Coromant Capto® Adapter
Technical specifications
Attributes
| Type of attachment | big-plus mas-bt naar coromant capto® c4-adapter |
|---|---|
| Dimension A | 70 mm |
| Mandrel diameter | 40 mm |
| Diameter | 63 mm |
| Clamping diameter | 43 mm |
Show UNSPSC/ECL@SS
£ 622.83 excl. VAT
/ Each
£ 747.40 incl. VAT
- Usually arrives within 14 working days