References
Sandvik Coromant:C8-R38D-080-360
Rubix:317A1679
Manufacturer :7092099
EAN:7323221240639


Technical specifications
| Type of attachment | coromant capto® adapter naar trillingsdempende spankop |
|---|---|
| Dimension A | 360 mm |
Product details : SANDVIK C8-R38D-080-360 COROMANT CAPTO 7092099
Coromant Capto® Adapter to Anti-Vibration Chuck
Technical specifications
Attributes
| Type of attachment | coromant capto® adapter naar trillingsdempende spankop |
|---|---|
| Dimension A | 360 mm |
| Mandrel diameter | 38.1 mm |
| Diameter | 80 mm |
| Clamping diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 8,595.10 excl. VAT
/ Each
£ 10,314.12 incl. VAT
- Usually arrives within 14 working days