References
Sandvik Coromant:C6-Q27D-063-260
Rubix:317A1919
Manufacturer :7092078
EAN:7323221240424


Technical specifications
| Type of attachment | coromant capto® schwingingsdempende adapter (adapter op frees-/boor-dorn) |
|---|---|
| Dimension A | 260 mm |
Product details : SANDVIK C6-Q27D-063-260 COROMANT CAPTO 7092078
Coromant Capto® Adapter to Anti-Vibration Chuck
Technical specifications
Attributes
| Type of attachment | coromant capto® schwingingsdempende adapter (adapter op frees-/boor-dorn) |
|---|---|
| Dimension A | 260 mm |
| Mandrel diameter | 27 mm |
| Diameter | 63 mm |
| Clamping diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 6,532.97 excl. VAT
/ Each
£ 7,839.56 incl. VAT
- Usually arrives within 14 working days