SANDVIK C8-Q27D-076-320 COROMANT CAPTO 7092081

Adapter

See technical information

References

Sandvik Coromant:C8-Q27D-076-320
Rubix:317A1820
Manufacturer :7092081
EAN:7323221240455
brand logo

Technical specifications

Type of attachmentcoromant capto® adapter naar trillingsdempende spankop (gedempte arbor-adapter)
Dimension A80 mm
See all Specifications

Product details : SANDVIK C8-Q27D-076-320 COROMANT CAPTO 7092081


Coromant Capto® Adapter to Anti-Vibration Chuck

Technical specifications


Attributes
Type of attachmentcoromant capto® adapter naar trillingsdempende spankop (gedempte arbor-adapter)
Dimension A80 mm
Mandrel diameter27 mm
Diameter76 mm
Clamping diameter80 mm
£ 7,219.93 excl. VAT
/ Each
£ 8,663.92 incl. VAT
  • Usually arrives within 14 working days