References
Sandvik Coromant:HA10-AR27-B063-050
Rubix:318A5377
Manufacturer :8049113
EAN:7323225918299


Technical specifications
| Type of attachment | hsk-naar-spankopadapter |
|---|---|
| Dimension A | 100 mm |
Product details : SANDVIK HA10-AR27-B063-050 SOLID HOLDING TOOL 8049113
HSK to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | hsk-naar-spankopadapter |
|---|---|
| Dimension A | 100 mm |
| Mandrel diameter | 50 mm |
| Diameter | 27 mm |
| Clamping diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 482.23 excl. VAT
/ Each
£ 578.68 incl. VAT
- Usually arrives within 14 working days