References
Sandvik Coromant:C8-Q27D-076-220
Rubix:317A2057
Manufacturer :7092080
EAN:7323221240448


Technical specifications
| Type of attachment | coromant capto®-adapter naar trillingsdempende spankop |
|---|---|
| Dimension A | 18 mm |
Product details : SANDVIK C8-Q27D-076-220 COROMANT CAPTO 7092080
Coromant Capto® Adapter to Anti-Vibration Chuck
Technical specifications
Attributes
| Type of attachment | coromant capto®-adapter naar trillingsdempende spankop |
|---|---|
| Dimension A | 18 mm |
| Mandrel diameter | 27 mm |
| Diameter | 76 mm |
| Clamping diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 5,968.10 excl. VAT
/ Each
£ 7,161.72 incl. VAT
- Usually arrives within 14 working days