PRAMET 40A04R-S90AD16E-C FACE MILL 6761295
Pramet Milling Cutter
See technical informationSee documentsReferences
Pramet:40A04R-S90AD16E-C
Rubix:2533642
EAN:3603602966414

Documents
Product details : PRAMET 40A04R-S90AD16E-C FACE MILL 6761295
Available in large range of radius & geometies including aluminium specific inserts and high feed inserts
Shoulder mill with positve/negative geometry which utilises 4 off ADMX 1606.. or ADEX 1606.. single-sided inserts, cutting diameter 40mm with 90° approach angle and 16mm connection bore according to DIN 8030-A, 40mm protrusion length, through coolant for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 13.0mm
Strengths
Force AD Indexable end mills
Takes medium insert with 11mm edge length ADMX 11T3
Low cutting forces thanks to positive geometry
Can ramp, plunge, interpolate
Takes medium insert with 11mm edge length ADMX 11T3
Low cutting forces thanks to positive geometry
Can ramp, plunge, interpolate
Applications
Works on wide range of materials
Technical specifications
Attributes
| Dimension A | 40 mm |
|---|---|
| Mandrel diameter | 16 mm |
| Clamping diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 350.40 excl. VAT
/ Each
£ 420.48 incl. VAT
- Usually arrives within 14 working days