References
Sandvik Coromant:HA10-AAR38-B092-100
Rubix:318A5372
Manufacturer :8049129
EAN:7323225918459


Technical specifications
| Type of attachment | hsk-naar-spankopadapter |
|---|---|
| Dimension A | 100 mm |
Product details : SANDVIK HA10-AAR38-B092-100 SOLID HOLDING TOOL 8049129
HSK to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | hsk-naar-spankopadapter |
|---|---|
| Dimension A | 100 mm |
| Mandrel diameter | 38.1 mm |
| Diameter | 100 mm |
| Clamping diameter | 75.013 mm |
Show UNSPSC/ECL@SS
£ 482.23 excl. VAT
/ Each
£ 578.68 incl. VAT
- Usually arrives within 14 working days