References
Sandvik Coromant:HA06-Q22D-048-210
Rubix:317A2325
Manufacturer :7092103
EAN:7323221240677


Technical specifications
| Type of attachment | hsk-adapter voor trillingsdempende doorn (silent tools™) |
|---|---|
| Dimension A | 63 mm |
Product details : SANDVIK HA06-Q22D-048-210 SOLID HOLDING TOOL 7092103
HSK to anti-vibration chuck adapter
Technical specifications
Attributes
| Type of attachment | hsk-adapter voor trillingsdempende doorn (silent tools™) |
|---|---|
| Dimension A | 63 mm |
| Mandrel diameter | 22 mm |
| Diameter | 16 mm |
| Clamping diameter | 47.5 mm |
Show UNSPSC/ECL@SS
£ 4,689.13 excl. VAT
/ Each
£ 5,626.96 incl. VAT
- Usually arrives within 14 working days