References
Sandvik Coromant:HA06-AAR38-B092-065
Rubix:318A6689
Manufacturer :8049125
EAN:7323225918411

Product details : SANDVIK HA06-AAR38-B092-065 SOLID HOLDING TOOL 8049125
HSK to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | hsk-dorn opzetstuk |
|---|---|
| Dimension A | 65 mm |
| Mandrel diameter | 66.7 mm |
| Diameter | 48.01 mm |
| Clamping diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 456.33 excl. VAT
/ Each
£ 547.60 incl. VAT
- Usually arrives within 14 working days
