References
Sandvik Coromant:392.54005C5040060
Rubix:318A2808
Manufacturer :7079773
EAN:7323221180133

Product details : SANDVIK 392.54005C5040060 COROMANT CAPTO 7079773
BIG-PLUS ISO to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | adapter |
|---|---|
| Dimension A | 50 mm |
| Mandrel diameter | 40 mm |
| Diameter | 97 mm |
| Clamping diameter | 87 mm |
Show UNSPSC/ECL@SS
£ 593.24 excl. VAT
/ Each
£ 711.89 incl. VAT
- Usually arrives within 14 working days
