References
Sandvik Coromant:V50-QC-C5-095
Rubix:317A8537
Manufacturer :6883172
EAN:7323220344482


Technical specifications
| Type of attachment | snelwisseladapter cat‑v naar coromant capto® |
|---|---|
| Dimension A | 95 mm |
Product details : SANDVIK V50-QC-C5-095 COROMANT CAPTO 6883172
CAT-V to Coromant Capto® Quick-Change Adapter
Technical specifications
Attributes
| Type of attachment | snelwisseladapter cat‑v naar coromant capto® |
|---|---|
| Dimension A | 95 mm |
| Mandrel diameter | 50 mm |
| Diameter | 98.4 mm |
| Clamping diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 868.26 excl. VAT
/ Each
£ 1,041.91 incl. VAT
- Usually arrives within 14 working days