References
Sandvik Coromant:HT10-C6-063-110
Rubix:286A7022
Manufacturer :8107519
EAN:7323226183542


Technical specifications
| Type of attachment | adapter hsk-t (ht10) naar coromant capto® (c6) — ht10-c6-063-110 |
|---|---|
| Dimension A | 110 mm |
Product details : SANDVIK HT10-C6-063-110 8107519
Adapter with HSK to Coromant Capto® coupling
Technical specifications
Attributes
| Type of attachment | adapter hsk-t (ht10) naar coromant capto® (c6) — ht10-c6-063-110 |
|---|---|
| Dimension A | 110 mm |
| Mandrel diameter | 63 mm |
| Diameter | 100 mm |
| Clamping diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 802.90 excl. VAT
/ Each
£ 963.48 incl. VAT
- Usually arrives within 14 working days