References
Sandvik Coromant:A205-30 32 050
Rubix:317A6534
Manufacturer :6073971




Technical specifications
| Type of attachment | adapter mas-bt 403 naar boorkop |
|---|---|
| Dimension A | 32 mm |
Product details : SANDVIK A205-3032050 SOLID HOLDING TOOL 6073971
MAS-BT 403 to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | adapter mas-bt 403 naar boorkop |
|---|---|
| Dimension A | 32 mm |
| Mandrel diameter | 50 mm |
| Diameter | 78 mm |
| Clamping diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 133.20 excl. VAT
/ Each
£ 159.84 incl. VAT
- Usually arrives within 14 working days