References
IMI Norgren:237130600
Rubix:123A5786
Manufacturer :237130600


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | schlauchtülle (schlauch-ø innen kennung 6 / rohr-ø a 6, i6) |
| Max. service pressure | 12 bar |
Documents
Product details : NORGREN 237130600 PLUG HOSE BARB 6MM
Plug nipple with hose tail I6
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | schlauchtülle (schlauch-ø innen kennung 6 / rohr-ø a 6, i6) |
| Max. service pressure | 12 bar |
| Profile | plug nipple with hose tail i6 (coupling plug with hose tail, identification 0600) |
| Max. temperature | 100 °C |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
- Usually arrives within 14 working days