References
Festo:NPFC-RS-G34-G38-MF
Rubix:391A4187
Manufacturer :8142600
EAN:4052568568337

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 3/4 in |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 8142600 REDUCING NIPPLE
NPFC-RS-G34-G38-MF REDUCING NIPPLE
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 3/4 in |
| Max. service pressure | 10 bar |
| Profile | npfc |
| Connection 2 | g 3/8 in |
| Max. temperature | 60 °C |
| Type of threading | gas |
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
- In stock: Next day delivery