References
SMC:M-01H-6
Rubix:122A8865
Manufacturer :M-01H-6
EAN:3618035942416

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 15 bar |
Documents
Product details : SMC M-01H-6 FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-01H-6 (Port Size [R(PT)1/8], Tube Size Ø6XØ4)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-01H-6 (Port Size [R(PT)1/8], Tube Size Ø6XØ4)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x21x10 mm |
|---|---|
| Logistic Weight | 7 g |
| Material | brass, nickel-plated |
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 15 bar |
| Profile | hose nipple (straight) |
| Connection 2 | hose barb for tubing o.d. 6 mm (o.d./i.d. 6/4) |
Show UNSPSC/ECL@SS
£ 1.49 excl. VAT
/ Each
£ 1.79 incl. VAT
- Delivery usually within ( 4 ) days