NORGREN 239120068 QUICK RELEASE PLUG 3/4 FEMALE
Female Thread Plug
See technical informationSee documentsReferences
IMI Norgren:239120068
Rubix:124A7922


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g3/4 (innengewinde) |
Documents
Product details : NORGREN 239120068 QUICK RELEASE PLUG 3/4 FEMALE
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g3/4 (innengewinde) |
| Max. temperature | 100 °C |
| Type of threading | bspp |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 70.04 excl. VAT
/ Each
£ 84.05 incl. VAT
- Usually arrives within 14 working days