References
Festo:AD-G1/2-1/2NPT-I
Rubix:117A3097
Manufacturer :9398
EAN:4052568303365

Technical specifications
| Material | steel |
|---|---|
| Connection 1 | 1/2 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 9398 ADAPTER AD-G1/2-1/2NPT-I
Seal kit
Technical specifications
Attributes
| Material | steel |
|---|---|
| Connection 1 | 1/2 |
| Max. service pressure | 10 bar |
| Connection 2 | taraudage femelle 1/2 npt |
| Max. temperature | 60 °C |
| Type of threading | npt |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- Usually arrives within 14 working days