References
Festo:B-1/2-20
Rubix:117A4367
Manufacturer :534216
EAN:4052568048679

Documents
Product details : FESTO 534216 BLANKING PLUG B-1/2-20
Blanking plug B-1/2-20 As per DIN 908, with sealing ring. Container size=20, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x72 mm |
|---|---|
| Logistic Weight | 45,75 g |
| Material | steel, galvanized |
| Connection 1 | g1/2 |
| Profile | b |
| Connection 2 | aucun |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 39.60 excl. VAT
/ 20 pieces
£ 47.52 incl. VAT
- Delivery usually within ( 2 ) days