References
Aventics:1823391620
Rubix:273A0196


Technical specifications
| Material | brass, nickel-plated (housing); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: brass, nickel-plated |
|---|---|
| Connection 1 | 1) 6 2) 10 |
| Max. service pressure | 16 bar |
Product details : AVENTICS 1823391620
Reducing nozzle
Technical specifications
Attributes
| Material | brass, nickel-plated (housing); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: brass, nickel-plated |
|---|---|
| Connection 1 | 1) 6 2) 10 |
| Max. service pressure | 16 bar |
| Profile | qr2-s-red (straight push-in fitting, reducing) |
| Connection 2 | ø 10 |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
- Usually arrives within 14 working days