References
Festo:AD-G1/4-1/4NPT-I
Rubix:117A4368
Manufacturer :9396
EAN:4052568303341

Technical specifications
| Material | steel |
|---|---|
| Connection 1 | g1/4 (buitendraad) |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 9396 ADAPTER AD-G1/4-1/4NPT-I
AD-G1/4-1/4NPT-I ADAPTER
Technical specifications
Attributes
| Material | steel |
|---|---|
| Connection 1 | g1/4 (buitendraad) |
| Max. service pressure | 10 bar |
| Profile | crc 1 - low corrosion protection |
| Connection 2 | 1/4 npt (binnendraad) |
| Min. temperature | 60 °C |
| Max. temperature | 60 °C |
| Type of threading | npt |
| Min. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- Usually arrives within 14 working days